Combo Wallplate, 3-Gang, (2) Toggle/(1)Decora, Steel, White

Item #: 123654

Cat #: 76443

UPC: 095327764438

Sign In or Register to view pricing and more.
Documents & Guides
Wall Plate, Maxi Size, 3-Gang, Combination, 2-Toggle, 1-Decora, Steel, Standard Size, White - Semi-Gloss

Overview

Wall Plate, Maxi Size, 3-Gang, Combination, 2-Toggle, 1-Decora, Steel, Standard Size, White - Semi-Gloss
Mulberry offers an extensive wallplate selection in 40 materials and finishes–painted metal, stainless steel, brass, bronze, chrome, aluminum, and unbreakable thermoplastic.
Also known as: 095327764438, 76443

Specifications

Type: Combination Plate, Toggle, Decora
Size: Maxi
Gangs: 2
Mounting: Device
Color: White
Material: Steel
Type: Combination Plate, Toggle, Decora
Gangs: 2
Color: White
Size: Maxi
Mounting: Device
Material: Steel

Customer Reviews

No reviews for this product
(0)