5.5W A15 LED Lamp, 30K

Item #: 1236518

Cat #: S9031

UPC: 045923090318

Sign In or Register to view pricing and more.
Documents & Guides
5.5 Watt; A15 LED; Frosted; 3000K; Medium Base; 230 deg. Beam Angle; 120 Volt

Overview

5.5 Watt; A15 LED; Frosted; 3000K; Medium Base; 230 deg. Beam Angle; 120 Volt
Satco's S9031 5.5-watt LED lamp is traditional, yet contemporary with its sleek Finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, Frosted bulb. Sophisticated and modern, this lamp delivers 25,000 hours of soft white light.
Also known as: 045923090318, S9031

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color: Frosted
Shape: A15 (Arbitrary)
Color Rendering Index (CRI): 80
Lumens: 450
Angle: 230°
Wattage: 5.500
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Shape: A15 (Arbitrary)
Lumens: 450
Wattage: 5.500
Dimmable: Yes
Base: Medium Screw (E26)
Color: Frosted
Color Rendering Index (CRI): 80
Angle: 230°
Light Technology: LED

Customer Reviews

No reviews for this product
(0)