Single-Circuit Occupancy Sensor Switch, Black
Item #: 1236489
Cat #: MS-B102-BL
UPC: 784276079259
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Dual Technology, Single-Circuit Occupancy Sensor Switch, 6A Lighting, 4.4A Fan, 120-277V, Color: Black
Overview
Dual Technology, Single-Circuit Occupancy Sensor Switch, 6A Lighting, 4.4A Fan, 120-277V, Color: Black
Maestro Dual Technology (Dual Tech) occupancy sensor switch, neutral connectionrequired applies exclusive XCT Technology for minor and fine motion detection inblack
Also known as: 784276079259, MS-B102-BL
Specifications
Type: | Occupancy Sensor, Dual Technology, Single-Pole-Circuit |
Amps: | 6, 4.400 |
Family / Style: | Maestro |
Color: | Black |
Mounting: | Knuckle |
Volts AC Range: | 120 - 277 |
Type: | Occupancy Sensor, Dual Technology, Single-Pole-Circuit |
Family / Style: | Maestro |
Mounting: | Knuckle |
Amps: | 6, 4.400 |
Color: | Black |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)