400 AWG THHN/THWN-2 Stranded Copper, Black, 500'

Item #: 123638

Cat #: THHN400STRBLK500RL

UPC: 980100234355

Documents & Guides
400 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 500 ft. Reel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

400 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100234355, THHN400STRBLK500RL

Specifications

Length: 500 ft
Gauge: 400 kcmil
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Jacket: PVC
Color: Black
Conductors: 1
Package Type: Reel
Gauge: 400 kcmil
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)