This product may not be available in all locations.
AC Precharge Module, PowerFlex 750, IP00, Frame 8, 400/480VAC
Item #: 1236343
Cat #: 20-750-MACP-CD-F8M
UPC: 884951863170
Sign In or Register to view pricing and more.
Documents & Guides
AC Precharge Module, PowerFlex 750, IP00, Frame 8, 400/480Volt AC
Overview
AC Precharge Module, PowerFlex 750, IP00, Frame 8, 400/480Volt AC
The AC precharge control board is installed, with all interconnection wire harnesses, in the frame 8 and 9 AC precharge modules. For frames 7 and 10…15, the AC precharge control circuit board kit excludes the wire harnesses and fiber-optic cable that are required for connections to other IP00 kits and components that are used in an AC precharge circuit and must be customer-sourced.
Also known as: 884951863170, 20-750-MACP-CD-F8M
Specifications
Volts AC: | 480, 400 |
IP/NEMA Rating: | IP00 |
Type: | Drive Accessories |
Size: | 8 Frame |
Volts AC: | 480, 400 |
Type: | Drive Accessories |
IP/NEMA Rating: | IP00 |
Size: | 8 Frame |
Customer Reviews
No reviews for this product
(0)