Combo Wallplate, 4-Gang, (1) Decora/(3) Toggle, Steel, White, Princess

Item #: 123634

Cat #: 76454

UPC: 095327764544

Sign In or Register to view pricing and more.
Documents & Guides
4-Gang Wall Plate, (1) Decora, (3) Toggle, Steel, White, Princess Shape

Overview

4-Gang Wall Plate, (1) Decora, (3) Toggle, Steel, White, Princess Shape
Mulberry offers an extensive wallplate selection in 40 materials and finishes–painted metal, stainless steel, brass, bronze, chrome, aluminum, and unbreakable thermoplastic.
Also known as: 095327764544, 76454

Specifications

Type: Toggle Switch, Combination Plate, GFCI, Decora
Size: Princess
Mounting: Device
Color: White
Material: Steel
Gangs: 4
Type: Toggle Switch, Combination Plate, GFCI, Decora
Mounting: Device
Material: Steel
Size: Princess
Color: White
Gangs: 4

Customer Reviews

No reviews for this product
(0)