Power Module, IGBT w/ Reflected Wave Filter, 400/480VAC 770/750A

Item #: 1236337

Cat #: 20-750-MI3-C770D740

UPC: 884951862678

Sign In or Register to view pricing and more.
Documents & Guides
PowerFlex 750 Kit, IGBT Power Module with Reflected Wave Filter, 400 Volt AC 770 Amp, 480 Volt AC 750 Amp, IP00, Frame 8M

Overview

PowerFlex 750 Kit, IGBT Power Module with Reflected Wave Filter, 400 Volt AC 770 Amp, 480 Volt AC 750 Amp, IP00, Frame 8M
Also known as: 884951862678, 20-750-MI3-C770D740

Specifications

Amps: 750, 770
IP/NEMA Rating: IP00
Mounting: Device
Type: Power Module, IGBT
Size: 8M
Volts AC Range: 400 - 480
Amps: 750, 770
Mounting: Device
Size: 8M
IP/NEMA Rating: IP00
Type: Power Module, IGBT
Volts AC Range: 400 - 480

Customer Reviews

No reviews for this product
(0)