71171 AREAFLD1A070UNVD850T5BZ 1/CS 1/SKU

Item #: 1236255

Cat #: AREAFLD1A/070UNVD850/T5/BZ

UPC: 046135711718

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
71171 AREAFLD1A070UNVD850T5BZ 1/CS 1/SKU *Sylvania Part # 71171*

Overview

71171 AREAFLD1A070UNVD850T5BZ 1/CS 1/SKU *Sylvania Part # 71171*
Also known as: 046135711718, AREAFLD1A/070UNVD850/T5/BZ

Specifications

Lumens: 9000
Wattage: 70
Color Temperature: 5000 (Bright White)
Mounting: Surface
Color: Bronze
Light Technology: LED
Dimmable: Yes
Lumens: 9000
Color Temperature: 5000 (Bright White)
Color: Bronze
Dimmable: Yes
Wattage: 70
Mounting: Surface
Light Technology: LED

Customer Reviews

No reviews for this product
(0)