MCB 489 1P D 5A ACDC

Item #: 1236240

Cat #: 2515520000

UPC: 050118529153

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MCB 489 1P D 5A ACDC

Overview

MCB 489 1P D 5A ACDC
Also known as: 050118529153, 2515520000

Specifications

Volts DC: 60
Amps: 5
Volts AC: 120, 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve D
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Volts DC: 60
Volts AC: 120, 277
Poles: 1
Interrupt Rating DC: 10 kA
Amps: 5
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)