5G WHT PRL 4SW/BLOCK

Item #: 123624

Cat #: 76465

UPC: 095327764650

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wallplate, Standard: UL 883, Size: 10 X 5IN, Number of Gangs: 5, Cutout: (4) Toggle Switch, (1) Block Duplex/GFI Receptacle, Material: Steel, Thickness: 0.03In, Color: Semi Gloss White

Overview

Wallplate, Standard: UL 883, Size: 10 X 5IN, Number of Gangs: 5, Cutout: (4) Toggle Switch, (1) Block Duplex/GFI Receptacle, Material: Steel, Thickness: 0.03In, Color: Semi Gloss White
Also known as: 095327764650, 76465

Specifications

Type: Wallplate
Material: Steel
Gangs: 5
Type: Wallplate
Gangs: 5
Material: Steel

Customer Reviews

No reviews for this product
(0)