100W MH Wallpack

Item #: 123604

Cat #: WLM-100MHQPK

UPC: 765364900167

Sign In or Register to view pricing and more.
Documents & Guides
Wallpack, 100W MH, Quad Tap Ballast. Lamp Included.

Overview

Wallpack, 100W MH, Quad Tap Ballast. Lamp Included.
Wallpack, 100W MH, Quad Tap Ballast. Lamp Included.
Also known as: 765364900167, WLM-100MHQPK

Specifications

Wattage: 100
Color: Bronze
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 100
Light Technology: HID
Color: Bronze
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)