Control Station, Empty, Enclosure, Harmony 9001K/SK, Stainless Steel, 2 Cut-Out, 30mm

Item #: 123584

Cat #: 9001KYSS2

UPC: 785901017493

Sign In or Register to view pricing and more.
Control Station, Empty, Enclosure, Harmony 9001K/SK, Stainless Steel, 2 Cut-Out, 30 mm

Overview

Control Station, Empty, Enclosure, Harmony 9001K/SK, Stainless Steel, 2 Cut-Out, 30 mm
This empty enclosure is a separate component of the range of control and signaling units, Harmony 9001K / 9001SK diameter 30mm. It comprises a stainless steel enclosure with 2 vertical openings diameter 30mm. It is supplied with 1 entry tapped for 3/4'' knockout. This robust control station complies with the requirements of NEMA 1/13/3/4/4X ratings. It weighs 1.370kg. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.
Also known as: 785901017493, 9001KYSS2

Specifications

Size: 30 mm
Mounting: Surface
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 13, NEMA 3, NEMA 4
Color: Gray
Material: Stainless Steel
Standards: California Proposition 65
Size: 30 mm
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 13, NEMA 3, NEMA 4
Material: Stainless Steel
Mounting: Surface
Color: Gray
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)