Sectional Wallplate, Toggle, Center Section, Nylon, Ivory
Item #: 12357
Cat #: PSC1-I
UPC: 078477839379
Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, Toggle Device Switch Wallplate, Sectional, Device Mount, Center Panel, Material: Thermoplastic Nylon - Color/Finish: Ivory.
Overview
1-Gang, Toggle Device Switch Wallplate, Sectional, Device Mount, Center Panel, Material: Thermoplastic Nylon - Color/Finish: Ivory.
1-Gang Toggle Device Switch Wallplate, Sectional, Thermoplastic Nylon, Device Mount, Center Panel, Ivory
Also known as: 078477839379, PSC1-I
Specifications
Type: | Toggle Switch |
Mounting: | Device |
Material: | Thermoplastic, Nylon |
Gangs: | 1 |
Color: | Ivory |
Type: | Toggle Switch |
Material: | Thermoplastic, Nylon |
Color: | Ivory |
Mounting: | Device |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)