Power Meter, ION8650, 32MB Memory, Form 9/29/35/36S, FT21, 5A

Item #: 1235614

Cat #: S8650C4C0H6E1B0A

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Power Meter, ION8650, 32MB Memory, Form 9/29/35/36S, FT21, Breakout Panel, 5A, Auxiliary Power Pigtails, 65 - 120, 120 - 277, 120 - 480 Volt AC, or 80 - 160 Volt DC

Overview

Power Meter, ION8650, 32MB Memory, Form 9/29/35/36S, FT21, Breakout Panel, 5A, Auxiliary Power Pigtails, 65 - 120, 120 - 277, 120 - 480 Volt AC, or 80 - 160 Volt DC
Also known as: S8650C4C0H6E1B0A

Specifications

Amps: 5
Standards: California Proposition 65
Volts AC Range: 65 - 120
Volts DC Range: 80 - 160
Amps: 5
Volts AC Range: 65 - 120
Standards: California Proposition 65
Volts DC Range: 80 - 160

Customer Reviews

No reviews for this product
(0)