15.5W A19 LED Lamp, 30K

Item #: 1235560

Cat #: S28786

UPC: 045923287862

Sign In or Register to view pricing and more.
Documents & Guides
15.5 Watt; A19 LED; 3000K; Medium Base; 220 deg. Beam Angle;120 Volt

Overview

15.5 Watt; A19 LED; 3000K; Medium Base; 220 deg. Beam Angle;120 Volt
Also known as: 045923287862, S28786

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Lumens: 1600
Wattage: 15.500
Light Technology: LED
Dimmable: No
Angle: 220°
Color Temperature: 3000 (Warm White)
Volts AC: 120
Shape: A19 (Arbitrary)
Wattage: 15.500
Dimmable: No
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Lumens: 1600
Light Technology: LED
Angle: 220°

Customer Reviews

No reviews for this product
(0)