12W A19 LED Lamp, 30K

Item #: 1235546

Cat #: LED12A19DIMO830URP

UPC: 046135400445

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 12 Watt, 120 Volt, Bulb: A19, Base: Medium Screw (E26), Lumens: 1100, CRI: 80, Color Temperature: 3000K, Lamp Finish: Frosted, Rated Hours: 15000, Dimmable, 1 per SKU, Standard Case Qty: 6 *Sylvania Part # 40044*

Overview

LED Lamp, 12 Watt, 120 Volt, Bulb: A19, Base: Medium Screw (E26), Lumens: 1100, CRI: 80, Color Temperature: 3000K, Lamp Finish: Frosted, Rated Hours: 15000, Dimmable, 1 per SKU, Standard Case Qty: 6 *Sylvania Part # 40044*
SYLVANIA ULTRA LED A-line omnidirectional lamps offer years of service and reduce energy and maintenance costs.
Also known as: 046135400445, LED12A19DIMO830URP

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 12
Volts AC: 120
Color: Frosted
Lumens: 1100
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 12
Color: Frosted
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 1100
Shape: A19 (Arbitrary)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)