SoftStarter, Open, 34-135A, 40-150HP @ 200-480VAC, 100-240VAC Coil

Item #: 1235541

Cat #: 150-S135NBD

UPC: 887172651472

Sign In or Register to view pricing and more.
Documents & Guides
Controller, SMC-Flex, Solid State, Open, 34 - 135 Amp, 40 - 150 Horse Power @ 200 - 480 Volt AC, 100 - 240 Volt AC Coil, Internal Bypass

Overview

Controller, SMC-Flex, Solid State, Open, 34 - 135 Amp, 40 - 150 Horse Power @ 200 - 480 Volt AC, 100 - 240 Volt AC Coil, Internal Bypass
Also known as: 887172651472, 150-S135NBD

Specifications

Phase: 3
Amps: 135
Horsepower: 40, 150
Mounting: Surface
Type: Motor Controller
Volts AC Range: 200 - 480
Volts AC Control Range: 100 - 240
Amps Range: 34 - 135
Phase: 3
Horsepower: 40, 150
Type: Motor Controller
Volts AC Control Range: 100 - 240
Amps: 135
Mounting: Surface
Volts AC Range: 200 - 480
Amps Range: 34 - 135

Customer Reviews

No reviews for this product
(0)