Drive, Adjustable Frequency, 40A, Frame 3, 30/25HP, 480VAC

Item #: 1235516

Cat #: 20F11GD040JA0NNNNN

UPC: 191326326636

Sign In or Register to view pricing and more.
Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with DC Terminals, Type 12/IP54, 40 Amps, 30 Horse Power Normal Duty, 25 Horse Power Heavy Duty, 480 Volt AC, 3Phase, Frame 3, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Overview

Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with DC Terminals, Type 12/IP54, 40 Amps, 30 Horse Power Normal Duty, 25 Horse Power Heavy Duty, 480 Volt AC, 3Phase, Frame 3, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)
PowerFlex 750-Series of AC drives are designed with your needs in mind--your need for flexibility, productivity and ease of use. The result is a family of AC drives that provides an exceptional user experience, from initial programming through operation.
Also known as: 191326326636, 20F11GD040JA0NNNNN

Specifications

Phase: 3
Volts AC: 480
Horsepower: 30, 25
IP/NEMA Rating: IP54, NEMA 12
Amps: 40
Type: General Purpose, Drive
Size: 3
Phase: 3
Horsepower: 30, 25
Amps: 40
Size: 3
Volts AC: 480
IP/NEMA Rating: IP54, NEMA 12
Type: General Purpose, Drive

Customer Reviews

No reviews for this product
(0)