
12W A19 LED Lamp, 27K
Item #: 1235481
Cat #: LED12A19DIMO827UB
UPC: 046135746857
Documents & Guides
LED Lamp, 12 Watt, 120 Volt, Bulb: A19, Base: Medium Screw (E26), Lumens: 1100, CRI: 80, Color Temperature: 2700K, Lamp Finish: Frosted, Rated Hours: 15000, Dimmable, 1 per SKU, Standard Case Qty: 6 *Sylvania Part # 74685*
Sign In or Register to view pricing and more.
No associated products found.
Overview
LED Lamp, 12 Watt, 120 Volt, Bulb: A19, Base: Medium Screw (E26), Lumens: 1100, CRI: 80, Color Temperature: 2700K, Lamp Finish: Frosted, Rated Hours: 15000, Dimmable, 1 per SKU, Standard Case Qty: 6 *Sylvania Part # 74685*
The Ledvance Sylvania SYLLED12A19DIM0827-74685 is a 12 watt - 120 volt LED lamp that features a medium base and frosted finish. This lamp produces 1100 lumens and a color temperature of 2700 K.
Also known as: 046135746857, LED12A19DIMO827UB
Specifications
Base: | Medium Screw (E26) |
Wattage: | 12 |
Volts AC: | 120 |
Lumens: | 1100 |
Color Rendering Index (CRI): | 80 |
Shape: | A19 (Arbitrary) |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Wattage: | 12 |
Lumens: | 1100 |
Shape: | A19 (Arbitrary) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)