2-13W FL CLSE TO CLG Black

Item #: 123548

Cat #: P7376-31

UPC: 785247737611

Sign In or Register to view pricing and more.
2-13W FL CLSE TO CLG BlackTwo-light 11 in flush mount with white acrylic diffuser mounts to baked enamel ceiling pan. Twist on installation with a single locking thumb screw. UL approved for damp locations. Rapid start 120V NPF ballast. Ceiling or wall mount. ADA compliant when wall mounted. Black finish.

Overview

2-13W FL CLSE TO CLG BlackTwo-light 11 in flush mount with white acrylic diffuser mounts to baked enamel ceiling pan. Twist on installation with a single locking thumb screw. UL approved for damp locations. Rapid start 120V NPF ballast. Ceiling or wall mount. ADA compliant when wall mounted. Black finish.
Also known as: 785247737611, P7376-31

Specifications

Color: Black
Type: Outdoor
Standards: California Proposition 65
Color: Black
Standards: California Proposition 65
Type: Outdoor

Customer Reviews

No reviews for this product
(0)