9.8W A19 LED Lamp, 35K

Item #: 1235448

Cat #: S29837

UPC: 045923298370

Sign In or Register to view pricing and more.
Documents & Guides
9.8 Watt; A19 LED; 3500K; Medium Base; 220 deg. Beam Angle; 120V

Overview

9.8 Watt; A19 LED; 3500K; Medium Base; 220 deg. Beam Angle; 120V
Satco's S29837 9.8-watt LED lamp is traditional, yet contemporary with its sleek Finish and energy saving LED technology. Elegantly illuminate any room in the house with this Frosted, dimmable bulb. Sophisticated and modern, this lamp delivers 25,000 hours of neutral white light.
Also known as: 045923298370, S29837

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Material: Plastic, Metal
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Color Temperature: 3500 (Neutral White)
Wattage: 9.800
Light Technology: LED
Dimmable: Yes
Angle: 220°
Base: Medium Screw (E26)
Lumens: 800
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Angle: 220°
Volts AC: 120
Material: Plastic, Metal
Shape: A19 (Arbitrary)
Wattage: 9.800
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)