Ground Strap Kit

Item #: 1235423

Cat #: GS-8

UPC: 662875555612

Sign In or Register to view pricing and more.
Documents & Guides
Ground Strap Kit, Length: 8.75", Material: Tin Plated Copper Wire. Includes: Cable with Crimped Lugs & Hardware

Overview

Ground Strap Kit, Length: 8.75", Material: Tin Plated Copper Wire. Includes: Cable with Crimped Lugs & Hardware
Ground straps provide grounding between spliced runway. Simply pre-drill runway to accept the strap, and connect to runway sections using compression lugs.
Also known as: 662875555612, GS-8

Specifications

Material: Copper
Length: 8 3/4 in
Type: Ground Strap Kit
Standards: California Proposition 65
Material: Copper
Type: Ground Strap Kit
Length: 8 3/4 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)