Control Station, Metal, 22.5mm, Yellow, E-Stop, Metric Knockouts *** Discontinued ***

Item #: 1235395

Cat #: 800F-NX-V2

UPC: 885630515984

Sign In or Register to view pricing and more.
Documents & Guides
Control Station, Metal, 22.5 mm, Yellow, Emergency - Stop, 4-Pin Quick Connect, Metric Knockouts *** Discontinued ***

Overview

Control Station, Metal, 22.5 mm, Yellow, Emergency - Stop, 4-Pin Quick Connect, Metric Knockouts *** Discontinued ***
Also known as: 885630515984, 800F-NX-V2

Specifications

Size: 22.5 mm
Mounting: Surface
Family / Style: 800F
Type: Control Station Enclosure
Color: Yellow
Size: 22.5 mm
Family / Style: 800F
Color: Yellow
Mounting: Surface
Type: Control Station Enclosure

Customer Reviews

No reviews for this product
(0)