LEV GFNT2-HFT 20A NAFTA HG NON-TR G

Item #: 1235249

Cat #: GFNT2-HFT

UPC: 078477727874

Sign In or Register to view pricing and more.
Documents & Guides
LEV GFNT2-HFT 20A NAFTA HG NO

Overview

LEV GFNT2-HFT 20A NAFTA HG NO
20 Amp, 125 Volt, SmartlockPro Slim Self-Test GFCI Receptacle, NAFTA Compliant Fed Spec, Hospital Grade, NEMA 5-20R, 20A Feed-Through, 2P, 3W, Matching Wallplate Included - LIGHT ALMON
Also known as: 078477727874, GFNT2-HFT

Specifications

Color: Light Almond
Type: GFCI
Color: Light Almond
Type: GFCI

Customer Reviews

No reviews for this product
(0)