D SIZE 2 LED FLOOD LUMINAIRE 6 LIGHT 5000K 120-277V SLIPFIT

Item #: 1235213

Cat #: DSXF3-LED-6-P1-50K-FL-MVOLT-IS-DWHXD

UPC: 889804781434

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
D SIZE 2 LED FLOOD LUMINAIRE 6 LIGHT 5000K 120-277V SLIPFITTER WHITE

Overview

D SIZE 2 LED FLOOD LUMINAIRE 6 LIGHT 5000K 120-277V SLIPFITTER WHITE
Also known as: 889804781434, DSXF3-LED-6-P1-50K-FL-MVOLT-IS-DWHXD

Specifications

Color Temperature: 5000 (Bright White)
Color: White
Mounting: Slipfitter
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Mounting: Slipfitter
Volts AC Range: 120 - 277
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)