Q TIE 16.1IN L 50LB PA66 BK 100

Item #: 1235150

Cat #: 109-00051

UPC: 089306346838

Sign In or Register to view pricing and more.
Documents & Guides
Q Tie, 16.1" Long, 50lb Tensile Strength, PA66, Black, 100/pkg

Overview

Q Tie, 16.1" Long, 50lb Tensile Strength, PA66, Black, 100/pkg
Also known as: 089306346838, 109-00051

Specifications

Color: Black
Material: Polyamide
Weight Capacity: 50 lbs
Length: 16.100 in
Color: Black
Weight Capacity: 50 lbs
Material: Polyamide
Length: 16.100 in

Customer Reviews

No reviews for this product
(0)