12 AWG THHN/THWN-2 Stranded Copper, Tan, 2500'

Item #: 123504

Cat #: THHN12STRTAN2500RL

UPC: 980100229764

Documents & Guides
12 AWG, THHN/THWN-2, Stranded Copper, 600V, tan, 2500 ft. Reel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

12 AWG, THHN/THWN-2, Stranded Copper, 600V, tan, 2500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances
Also known as: 980100229764, THHN12STRTAN2500RL

Specifications

Length: 2500 ft
Gauge: 12
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: Tan
Stranding: Stranded
Package Type: Reel
Length: 2500 ft
Jacket: PVC
Volts AC: 600
Color: Tan
Package Type: Reel
Gauge: 12
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)