12W A21 LED Lamp, 22-27K

Item #: 1235002

Cat #: 12A21/LED/822-27/E26/DIM-120V-FB-1PK

UPC: 046677472528

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 12W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 1100, CRI: 80, Color Temperature: 2700K-2200K WARM-GLOW, Rated Average Life: 25,000 Hrs. *Philips Part # 47252-2, Mdl# 9290012606* 75W Equivalent. This lamp is ENERGY STAR® Certified. *** Not for Sale in California ***

Overview

Dimmable LED Lamp, 12W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 1100, CRI: 80, Color Temperature: 2700K-2200K WARM-GLOW, Rated Average Life: 25,000 Hrs. *Philips Part # 47252-2, Mdl# 9290012606* 75W Equivalent. This lamp is ENERGY STAR® Certified. *** Not for Sale in California ***
Also known as: 046677472528, 12A21/LED/822-27/E26/DIM-120V-FB-1PK

Specifications

Base: Medium Screw (E26)
Wattage: 12
Volts AC: 120
Color Temperature: 2200 (Warm White)
Lumens: 1100
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 1100
Color Rendering Index (CRI): 80
Dimmable: Yes
Wattage: 12
Color Temperature: 2200 (Warm White)
Shape: A21 (Arbitrary)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)