Breaker, 30A, 2P, 277/480 VAC, 125/250 VDC, GHB, 14 kAIC

Item #: 12350

Cat #: GHB2030

UPC: 786679911211

30 Amp, 2-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHB, Bolt-On, 14 kAIC, 277/480 VAC, 125/250 VDC, Fixed Thermal-Magnetic Trip.
Sign In or Register to view pricing and more.

No associated products found.

Overview

30 Amp, 2-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHB, Bolt-On, 14 kAIC, 277/480 VAC, 125/250 VDC, Fixed Thermal-Magnetic Trip.
Eaton Series C complete molded case circuit breaker, G-frame, GHB, Complete breaker, Fixed thermal, fixed magnetic trip type, Two-pole, 30A, 480Y/277
Also known as: 786679911211, GHB2030

Specifications

Volts DC: 250
Volts AC: 480, 277
Poles: 2
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts DC: 250
Poles: 2
Mounting: Bolt On
Volts AC: 480, 277
Amps: 30
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)