10W A19 LED Lamp, 27K
Item #: 1234994
Cat #: 10A19/LED/827-22/CL/DIM-120V
UPC: 046677462536
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Lamp, 10 Watt, A19, 800 Lumen, 2700K, Clear, 120 Volt, Medium Base, Dimmable, Replaces 60 Watt Incandescent *Philips Part # 462536*
Overview
LED Lamp, 10 Watt, A19, 800 Lumen, 2700K, Clear, 120 Volt, Medium Base, Dimmable, Replaces 60 Watt Incandescent *Philips Part # 462536*
Also known as: 046677462536, 10A19/LED/827-22/CL/DIM-120V
Specifications
Wattage: | 10 |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Lumens: | 800 |
Shape: | A19 (Arbitrary) |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Dimmable: | Yes |
Wattage: | 10 |
Volts AC: | 120 |
Shape: | A19 (Arbitrary) |
Light Technology: | LED |
Base: | Medium Screw (E26) |
Lumens: | 800 |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)