Cordset, Female, Straight, 4-Pin, to Male Straight, DC Micro (M12), PVC, Red, 18AWG, 2.7m

Item #: 1234983

Cat #: 889D-F4NEDM-2M7

UPC: 191326524254

Sign In or Register to view pricing and more.
Documents & Guides
Sensor Cordset, Patchcord, Female, Straight, 4-Pin, to Male Straight, DC Micro (M12), PVC Cable, Red, Unshielded, IEC Color Coded, 2.7 meter (8.86 Feet), 18 AWG

Overview

Sensor Cordset, Patchcord, Female, Straight, 4-Pin, to Male Straight, DC Micro (M12), PVC Cable, Red, Unshielded, IEC Color Coded, 2.7 meter (8.86 Feet), 18 AWG
Bulletin 889 DC Micro (M12) Cordsets & Patchcords provide secure connections for proximity sensors, limit switches, photoelectric sensors and other field devices. Available with straight or right-angle 4- or 5-pin overmolded connectors, these cables feature a choice of materials and jacket colors, including red to identify safety applications. Some models include braided shielding for noise reduction and status indicators for power and output status indication.
Also known as: 191326524254, 889D-F4NEDM-2M7

Specifications

Color: Red
Gauge: 18
Type: Cordset, Male/Female
Material: PVC
Length: 2.700 m, 8.860 ft
Color: Red
Type: Cordset, Male/Female
Length: 2.700 m, 8.860 ft
Gauge: 18
Material: PVC

Customer Reviews

No reviews for this product
(0)