High Output LED Street/Area Luminaire, 60W, 4000K, 120/277V

Item #: 1234925

Cat #: BXSPR-HO-HT-2ME-60W-40K-UL-SV-N-Q9

UPC:

Sign In or Register to view pricing and more.
High Output LED Street/Area Luminaire, 60 Watt, 4000K, 6286 Lumen, 120/277 Volt, Silver, Nema 7-Pin Photocell Receptacle & Field Adjustable Output

Overview

High Output LED Street/Area Luminaire, 60 Watt, 4000K, 6286 Lumen, 120/277 Volt, Silver, Nema 7-Pin Photocell Receptacle & Field Adjustable Output
Also known as: BXSPR-HO-HT-2ME-60W-40K-UL-SV-N-Q9

Specifications

Type: Pole Light
Color Temperature: 4000 (Cool White)
Mounting: Tenon, Horizontal
Color: Silver
Wattage: 183
Light Technology: LED
Type: Pole Light
Mounting: Tenon, Horizontal
Wattage: 183
Color Temperature: 4000 (Cool White)
Color: Silver
Light Technology: LED

Customer Reviews

No reviews for this product
(0)