6" Baffle Trim, Wide Flange

Item #: 123474

Cat #: 6B1WTORR12

UPC: 745975232123

Sign In or Register to view pricing and more.
Documents & Guides
6" Baffle Trim, Vertical Wide Flange Reflector, Torsion Retention, Color: White, For Use With LC6, L7X, L7XR And LI6 Housings

Overview

6" Baffle Trim, Vertical Wide Flange Reflector, Torsion Retention, Color: White, For Use With LC6, L7X, L7XR And LI6 Housings
Trim Options: 6O1BZA (Antique Bronze), CO1BZA (Antique Bronze), 6O1BN (Brushed Nickel), CO1BN (Brushed Nickel), CO1ORB (Oil Rubbed Bronze), 6O1 (White), CO1 (White) Compatible Housings: LI6F, L7XF, L7XF MVOLT, L7XFR, L7X, LC6, LI6, L7XR The simplest and most economical choice for recessed downlighting, open reflectors are designed to provide a smooth finish for a uniform distribution of light. Open trims are offered in a variety of finishes with a wide flange to present a smaller aperture at the ceiling line.
Also known as: 745975232123, 6B1WTORR12

Specifications

Type: Baffle, Trim
Color: White
Diameter: 6 in
Material: Aluminum
Type: Baffle, Trim
Diameter: 6 in
Color: White
Material: Aluminum

Customer Reviews

No reviews for this product
(0)