6" Quik-Lok Holesaw Extension

Item #: 1234671

Cat #: 48-28-2010

UPC: 045242355099

Sign In or Register to view pricing and more.
Documents & Guides
Quik-Lok Holesaw Extension, Length: 6", Shank Size: 3/8"

Overview

Quik-Lok Holesaw Extension, Length: 6", Shank Size: 3/8"
The Milwaukee® Quik-Lok™ 3/8 in. Universal extension provides enhanced reach and is compatible with most 3/8 in. hex shanks, with or without a power-groove. Requiring no tools to release accessories, change outs are fast and efficient.
Also known as: 045242355099, 48-28-2010

Specifications

Length: 6 in
Diameter: 3/8 in
Length: 6 in
Diameter: 3/8 in

Customer Reviews

No reviews for this product
(0)