8 AWG THHN/THWN-2 Stranded Copper, Orange 5000'

Item #: 123464

Cat #: THHN8STRORN5000RL

UPC: 980100231491

Sign In or Register to view pricing and more.
Documents & Guides
8 AWG, THHN/THWN-2, Stranded Copper, 600V, Orange, 5000 ft. Reel.

Overview

8 AWG, THHN/THWN-2, Stranded Copper, 600V, Orange, 5000 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100231491, THHN8STRORN5000RL

Specifications

Color: Orange
Jacket: PVC
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Gauge: 8
Stranding: Stranded
Package Type: Reel
Color: Orange
Material: Copper
Volts AC: 600
Gauge: 8
Package Type: Reel
Jacket: PVC
Length: 5000 ft
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)