Auxiliary Contact, Outside Mount, 1NO/1NC, for 100-E116-E370

Item #: 1234466

Cat #: 100-ES2-11

UPC: 889508538716

Sign In or Register to view pricing and more.
Documents & Guides
Auxiliary Contact, Left or Right Outside Mount, 1 Normally Open, 1 Normally Closed, for 100-E116 - E370

Overview

Auxiliary Contact, Left or Right Outside Mount, 1 Normally Open, 1 Normally Closed, for 100-E116 - E370
Our Bulletin 100-E next generation contactors are available in 9…2650 A sizes, helping to reduce width and weight while saving panel space. The universal electronic AC/DC coil makes selection much easier and offers significant energy savings and direct connection to PLCs for contactors above 100 A.
Also known as: 889508538716, 100-ES2-11

Specifications

Poles: 2
Type: Auxliary Contact
Mounting: Side
Family / Style: 100-E
Poles: 2
Mounting: Side
Type: Auxliary Contact
Family / Style: 100-E

Customer Reviews

No reviews for this product
(0)