40 WATT LED HI-LUMEN DIRECTIONAL LAMP

Item #: 1234014

Cat #: S8927

UPC: 04592308927

Sign In or Register to view pricing and more.
Documents & Guides
40 WATT LED HI-LUMEN DIRECTIONAL LAMP FOR COMMERCIAL FIXTURE APPLICATIONS 5000K MOGUL BASE 100-277 VOLTS

Overview

40 WATT LED HI-LUMEN DIRECTIONAL LAMP FOR COMMERCIAL FIXTURE APPLICATIONS 5000K MOGUL BASE 100-277 VOLTS
Also known as: 04592308927, S8927

Specifications

Color Temperature: 5000 (Bright White)
Type: Retrofit
Base: Mogul Screw (E39)
Volts AC: 120, 277
Wattage: 40
Lumens: 5600
Light Technology: LED
Dimmable: No
Color Temperature: 5000 (Bright White)
Base: Mogul Screw (E39)
Wattage: 40
Light Technology: LED
Type: Retrofit
Volts AC: 120, 277
Lumens: 5600
Dimmable: No

Customer Reviews

No reviews for this product
(0)