23" Aluminum Reflector

Item #: 12340

Cat #: A23U

UPC: 784231081761

Sign In or Register to view pricing and more.
Documents & Guides
23" High Bay Aluminum Reflector, Acrylic Lens

Overview

23" High Bay Aluminum Reflector, Acrylic Lens
For areas that require vertical illumination and glare control at low mounting heights. Ideal for general open areas, retail spaces and aisles. Certain airborne contaminants can diminish integrity of acrylic. Refer to Acrylic Environmental Compatibility tables for suitable uses. Construction Rugged, heavy-duty, die-cast aluminum with white polyester powder finish. Electrical components horizontally opposed and heat-sinked to ballast housing for cooler operation. Integral splice box mounting flange ensures structural integrity. Optics Injection-molded, virgin acrylic lens and highly reflective, white polyester powder painted reflector. UV stabilized. Hinge and lens retainer latches facilitate tool-less removal for maintenance and cleaning. Continuously gasketed refractor and reflector inhibits entrance of outside contaminants. Electrical Ballast: All ballasts are 100% factory tested. HPS: Constant wattage autotransformer. MH: 150-400W fixtures shipped within the U.S. require super CWA pulse start ballasts which are 88% efficient and EISA-legislation compliant (must specify SCWA option). CSA, NOM or INTL options required for probe start shipments outside the U.S. Socket: Vertically oriented mogul base protected exclusionary "PINK" socket with copper alloy, nickel-plated screw shell and center contact. For use with O-rated, protected metal halide lamps only. Installation Pendant splice box: Removable cast-aluminum box slides on integral die-cast aluminum housing mounting flange and mounts to 3/4" pendant conduit prior to ballast housing installation. Matching wire access cover accepts RELOC® modular wiring. Complete assembly meets or exceeds UL 50- pound pull test. Optic Mounting Four 8-32 zinc-plated, tri-lobular, thread-rolling screws are arranged concentrically around the lamp socket. 16 gauge, galvanized steel support ring with matching keyhole pattern for vibration-resistant mounting.
Also known as: 784231081761, A23U

Specifications

Type: Replacement Lens
Diameter: 23 in
Color: White
Type: Replacement Lens
Color: White
Diameter: 23 in

Customer Reviews

No reviews for this product
(0)