Fork Terminal, Locking Type, Funnel Entry, Vinyl Insulated

Item #: 1234

Cat #: PV14-10LF-C

UPC: 074983808106

Sign In or Register to view pricing and more.
Fork Terminal, Locking Type, Funnel Entry, Vinyl Insulated, 18 - 14 AWG, Stud: #10, 600 Volt, Color: Blue, Material: Copper, Package of 100 Each.

Overview

Fork Terminal, Locking Type, Funnel Entry, Vinyl Insulated, 18 - 14 AWG, Stud: #10, 600 Volt, Color: Blue, Material: Copper, Package of 100 Each.
Also known as: 074983808106, PV14-10LF-C

Specifications

Color: Blue
Material: Vinyl, Copper
Volts AC: 600
Allowable Gauge Range: 18 - 14
Color: Blue
Volts AC: 600
Material: Vinyl, Copper
Allowable Gauge Range: 18 - 14

Customer Reviews

No reviews for this product
(0)