Locking Single Receptacle, Isolated Ground, 30A, 3-Phase 250V, Orange

Item #: 123397

Cat #: IG2720

UPC: 783585872445

Sign In or Register to view pricing and more.
Documents & Guides
Locking Single Receptacle, Isolated Ground, 30A, 3-Phase 250V AC, Orange, 3-Pole, 4-Wire, Grounding, NEMA L15-30R, Back & Side Wired

Overview

Locking Single Receptacle, Isolated Ground, 30A, 3-Phase 250V AC, Orange, 3-Pole, 4-Wire, Grounding, NEMA L15-30R, Back & Side Wired
Also known as: 783585872445, IG2720

Specifications

Phase: 3
Type: Receptacle, Isolated Ground
Mounting: Flush
Color: Orange
Amps: 30
Volts AC: 250, 240
Material: Nylon
NEMA Configuration: L15-30R
Phase: 3
Mounting: Flush
Amps: 30
Material: Nylon
Type: Receptacle, Isolated Ground
Color: Orange
Volts AC: 250, 240
NEMA Configuration: L15-30R

Customer Reviews

No reviews for this product
(0)