![FLDLGHT 400W MH QTAP WIDE KNCKL W/LP BRZ FLDLGHT 400W MH QTAP WIDE KNCKL W/LP BRZ](https://rexel-cdn.com/products/image.jpg?i=FC586232-5590-4D58-BD89-F5A8A5533348&f=420)
FLDLGHT 400W MH QTAP WIDE KNCKL W/LP BRZ
Item #: 123391
Cat #: MHS-K400P8
UPC: 785988007981
Sign In or Register to view pricing and more.
Documents & Guides
Miniliter V, Light Source: HID, Pulse Start Metal Halide, Lamp Included: Yes, Light Distribution: Wide, Mounting Type: Knuckle Mount, Wattage: 400 W, Dark Bronze, Voltage Rating: 120/208/240/277.
Overview
Miniliter V, Light Source: HID, Pulse Start Metal Halide, Lamp Included: Yes, Light Distribution: Wide, Mounting Type: Knuckle Mount, Wattage: 400 W, Dark Bronze, Voltage Rating: 120/208/240/277.
Also known as: 785988007981, MHS-K400P8
Specifications
Wattage: | 400 |
Mounting: | Knuckle |
Color: | Bronze |
Standards: | California Proposition 65 |
Volts AC Range: | 120 - 277 |
Wattage: | 400 |
Color: | Bronze |
Volts AC Range: | 120 - 277 |
Mounting: | Knuckle |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)