1G WNKL.IV.JUMBO BLANK

Item #: 123386

Cat #: 99851

UPC: 095327998512

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, 3.281IN Box Mounting, Standard: UL 883, Size: 3.5 X 5.5IN, Number of Gang: 1, Cutout: (1) Blank, Material: Steel, Color: Wrinkle Ivory

Overview

Wallplate, 3.281IN Box Mounting, Standard: UL 883, Size: 3.5 X 5.5IN, Number of Gang: 1, Cutout: (1) Blank, Material: Steel, Color: Wrinkle Ivory
Also known as: 095327998512, 99851

Specifications

Size: Jumbo
Type: Blank Plate
Mounting: Box
Gangs: 1
Color: Ivory
Material: Steel
Size: Jumbo
Mounting: Box
Color: Ivory
Type: Blank Plate
Gangs: 1
Material: Steel

Customer Reviews

No reviews for this product
(0)