GNDG HUB

Item #: 12338

Cat #: GH-100G

UPC: 783126245103

Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type GH Swivel Ground Hub, Conductor Size: 1 AWG - 250 KCMIL, Length: 1-1/2 IN, Size: 1 IN, Malleable Iron, Screws: Steel, Finish: Hot Dip Galvanized, Screws: Zinc Electroplated, 2-3/16 IN Height, Dimension B: 2-1/8 IN, Dimension D: 3/8 IN, Third Party Certification: UL File Number E24264, Applicable Third Party Standards: UL 467, Federal Specification W-F-406E, For Use With Universal Ground Clamps To Connect Grounding Conductors Run Bare, In Armor Or In Conduit

Overview

OZ-Gedney Type GH Swivel Ground Hub, Conductor Size: 1 AWG - 250 KCMIL, Length: 1-1/2 IN, Size: 1 IN, Malleable Iron, Screws: Steel, Finish: Hot Dip Galvanized, Screws: Zinc Electroplated, 2-3/16 IN Height, Dimension B: 2-1/8 IN, Dimension D: 3/8 IN, Third Party Certification: UL File Number E24264, Applicable Third Party Standards: UL 467, Federal Specification W-F-406E, For Use With Universal Ground Clamps To Connect Grounding Conductors Run Bare, In Armor Or In Conduit
Also known as: 783126245103, GH-100G

Specifications

Diameter: 1 in
Size: 1
Material: Iron
Allowable Gauge Range: 1 - 250
Diameter: 1 in
Material: Iron
Size: 1
Allowable Gauge Range: 1 - 250

Customer Reviews

No reviews for this product
(0)