2G WNKL.IV. JUMBO SW/SRM

Item #: 123366

Cat #: 99865

UPC: 095327998659

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, Standard: UL 883, Size: 5.5 X 5.5IN, Number of Gangs: 2, Cutout: (1) Toggle Switch, (1) Block Duplex/GFI Receptacle, Material: Steel, Color: Wrinkle Ivory

Overview

Wallplate, Standard: UL 883, Size: 5.5 X 5.5IN, Number of Gangs: 2, Cutout: (1) Toggle Switch, (1) Block Duplex/GFI Receptacle, Material: Steel, Color: Wrinkle Ivory
Also known as: 095327998659, 99865

Specifications

Type: Toggle Switch, Combination Plate, GFCI, Decora
Size: Jumbo
Gangs: 2
Mounting: Device
Color: Ivory
Material: Steel
Type: Toggle Switch, Combination Plate, GFCI, Decora
Gangs: 2
Color: Ivory
Size: Jumbo
Mounting: Device
Material: Steel

Customer Reviews

No reviews for this product
(0)