2 Light Etched Glass Traditional Bath Vanity Light, Antique Bronze
Item #: 123330
Cat #: P3191-20
UPC: 785247134892
Sign In or Register to view pricing and more.
Two Light Etched Glass Traditional Bath Vanity Light, 17.25 Inch x 7.375 Inch x 8.125 Inch, Antique Bronze Finish ***Requires (2) A19 Lamps To Operate (Sold Separately)***
Overview
Two Light Etched Glass Traditional Bath Vanity Light, 17.25 Inch x 7.375 Inch x 8.125 Inch, Antique Bronze Finish ***Requires (2) A19 Lamps To Operate (Sold Separately)***
Two-light bath fixture featuring soft angles, curving lines and etched glass shades that mount up or down. Gracefully exotic, the Trinity Collection offers classic sophistication for transitional interiors. Sculptural forms of metal and glass are enhanced by a classic finish. This transitional style can transform a room or your whole home with its charming versatility.
Also known as: 785247134892, P3191-20
Specifications
Color: | Antique Bronze |
Base: | Medium Screw (E26) |
Shape: | A19 (Arbitrary) |
Mounting: | Wall |
Standards: | California Proposition 65 |
Color: | Antique Bronze |
Shape: | A19 (Arbitrary) |
Standards: | California Proposition 65 |
Base: | Medium Screw (E26) |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)