Enclosure, NEMA 4X, Hinge Cover, 36 x 36 x 8", Stainless Steel

Item #: 1233239

Cat #: CSD36368SSR

UPC: 783510345853

Sign In or Register to view pricing and more.
Wall Mount Enclosure, NEMA 4X, Hinge Cover With Additional Quarter Turn Latches, 36 x 36 x 8 Inch, Stainless Steel 304

Overview

Wall Mount Enclosure, NEMA 4X, Hinge Cover With Additional Quarter Turn Latches, 36 x 36 x 8 Inch, Stainless Steel 304
nVent Hoffam's Concept Wall Mount Enclsoure is for indoor or outdoor applications that require corrosion protection from chemicals and water, CONCEPT enclosures house larger controls and feature streamlined styling with an attractive stroked finish, flush quarter-turn latches and an integral door ramp that ensures the door gasket sealing surface aligns with the enclosure body for secure closure. 
Also known as: 783510345853, CSD36368SSR

Specifications

Depth: 8 in
Material: Stainless Steel
Width: 36 in
Height: 36 in
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13
Depth: 8 in
Width: 36 in
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13
Material: Stainless Steel
Height: 36 in

Customer Reviews

No reviews for this product
(0)