Contactor, 305A, AC3, 100-250V AC/DC Electronic Coil , 1NO/1NC

Item #: 1233236

Cat #: 100-E305KD11

UPC: 889508535852

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, 305 Amp, AC3 Duty, 100 - 250 Volt AC/DC, Electronic Coil , 1 Normally Open, 1 Normally Closed

Overview

Contactor, 305 Amp, AC3 Duty, 100 - 250 Volt AC/DC, Electronic Coil , 1 Normally Open, 1 Normally Closed
Allen-Bradley® Bulletin 100-E large contactors reduce width and weight, saving precious panel space. And the universal electronic AC/DC coil offers significant energy savings. Catalog item 100-E305KD11 from Rockwell Automation® is a 305 A, 100-250 V 50-60 Hz / 100-250 V DC IEC contactor with three normally open poles and one normally open and one normally closed auxiliary contacts. And it has a Busbar connections.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 889508535852, 100-E305KD11

Specifications

Poles: 3
Type: Contactor, MCS-E
Amps: 305
Volts DC Control Range: 100 - 250
Volts AC Control Range: 100 - 250
Poles: 3
Amps: 305
Volts AC Control Range: 100 - 250
Type: Contactor, MCS-E
Volts DC Control Range: 100 - 250

Customer Reviews

No reviews for this product
(0)