Compression Connector

Item #: 1233222

Cat #: CC6A11U

UPC: 784216105161

Sign In or Register to view pricing and more.
Compression Connector, 600A, 15/25/35kV, 2 Awg Concentric Or Compressed Cable 1 Awg Compact Or Solid

Overview

Compression Connector, 600A, 15/25/35kV, 2 Awg Concentric Or Compressed Cable 1 Awg Compact Or Solid
Eaton connects and assembles 600 A products with its Cooper Power series 600 A, 35 kV Class deadbreak accessories. When assembled to mating apparatus, deadbreak accessories provide fully shielded, submersible connections that meet all the requirements of IEEE Std 386- 2006 standard – “Separable Insulated Connector Systems”. They are made of high quality molded epoxy or peroxide cured EPDM rubber to provide excellent electrical, thermal and mechanical reliability. All have 5/8" – 11 UNC 2B aluminum threads that meet IEEE Std 386-2006 standard requirements for 600 A separable connections. Optional all copper components are also available.
Also known as: 784216105161, CC6A11U

Specifications

Amps: 600
Material: Aluminum
Amps: 600
Material: Aluminum

Customer Reviews

No reviews for this product
(0)