Oxide Inhibitor - 8oz Bottle

Item #: 12332

Cat #: DE-OX-8OZ

UPC: 783669966350

Sign In or Register to view pricing and more.
DE-OX® Oxide Inhibitor, Petroleum Base, 8 OZ Bottle

Overview

DE-OX® Oxide Inhibitor, Petroleum Base, 8 OZ Bottle
ILSCO OXIDE INHIBITOR 8 OZ
Also known as: 783669966350, DE-OX-8OZ, no ox, Nolox, heat sink compund, ILSCO GREASE, De ox

Specifications

Size: 8, 8 oz
Color: Green
Type: Inhibitor
Standards: California Proposition 65
Size: 8, 8 oz
Type: Inhibitor
Color: Green
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)