LED 2' Strip Fixture, 16W, 3500K, 2000 Lumen, 120-277V

Item #: 1233189

Cat #: STRIP1A/016UNVD835/24S/WH

UPC: 046135705250

Sign In or Register to view pricing and more.
Documents & Guides
LED 2 Foot Strip Fixture, 16 Watt, 2000 Lumen, 3500K, 80 CRI, 120-277 Volt, Diffuse Polycarbonate Lens, Dimmable, Standard Case Qty: 8 *Sylvania Part # 70525*

Overview

LED 2 Foot Strip Fixture, 16 Watt, 2000 Lumen, 3500K, 80 CRI, 120-277 Volt, Diffuse Polycarbonate Lens, Dimmable, Standard Case Qty: 8 *Sylvania Part # 70525*
Also known as: 046135705250, STRIP1A/016UNVD835/24S/WH

Specifications

Length: 2 ft
Color: White
Wattage: 16
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Length: 2 ft
Wattage: 16
Light Technology: LED
Volts AC Range: 120 - 277
Color: White
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)